Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Combination pliers DIN ISO 5746

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Surface: Chrome-plated
  • Material of the grip handle: 2-component plastic
  • Max. aluminium/copper wire cross-section cutting capacity: 16 mm²
  • ISO: 5746

Length

Max. medium wire diameter cutting capacity

Max. hard wire diameter cutting capacity

Max. cable diameter cutting capacity in aluminium/copper

Code

Package / Quantity

Price (AMD)

200 mm

3.8 mm

2.5 mm

13 mm

x 0

Code: 071401 556

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Surface Chrome-plated
  • Length 200 mm
  • Max. aluminium/copper wire cross-section cutting capacity 16 mm²
  • Max. medium wire diameter cutting capacity 3.8 mm
  • Material of the grip handle 2-component plastic
  • Max. cable diameter cutting capacity in aluminium/copper 13 mm
  • Max. hard wire diameter cutting capacity 2.5 mm
  • ISO 5746
  • Material Steel

180 mm

3.4 mm

2.2 mm

12 mm

x 0

Code: 071401 555

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • ISO 5746
  • Max. aluminium/copper wire cross-section cutting capacity 16 mm²
  • Length 180 mm
  • Material of the grip handle 2-component plastic
  • Max. cable diameter cutting capacity in aluminium/copper 12 mm
  • Max. medium wire diameter cutting capacity 3.4 mm
  • Max. hard wire diameter cutting capacity 2.2 mm
  • Surface Chrome-plated
  • Material Steel

160 mm

3.1 mm

2 mm

10 mm

x 0

Code: 071401 554

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Max. aluminium/copper wire cross-section cutting capacity 16 mm²
  • Surface Chrome-plated
  • Max. cable diameter cutting capacity in aluminium/copper 10 mm
  • Material Steel
  • Length 160 mm
  • Max. medium wire diameter cutting capacity 3.1 mm
  • Max. hard wire diameter cutting capacity 2 mm
  • Material of the grip handle 2-component plastic
  • ISO 5746
  • High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces
  • Extra-long blade also suitable for thicker cables
  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
  • Inductively hardened precision blades
  • Burner port for gripping round materials
  • Surface: Entirely ground and chrome-plated
  • Joint: Lap joint

Related products

LAST VIEWED

Added to cart