Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Screwdriver 1/4 inch tip

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Tip size: 1/4 inch
  • Handle length/handle width: 106 / 35 mm
  • Blade length: 110 mm
  • Length: 216 mm

Tip size

Blade length

Handle length/handle width

Length

Code

Package / Quantity

Price (AMD)

1/4 inch

110 mm

106 / 35 mm

216 mm

x 0

Code: 0613430311

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Tip size 1/4 inch
  • Blade length 110 mm
  • Handle length/handle width 106 / 35 mm
  • Length 216 mm
Specification
  • Blade: Round, bright chromium-plated
  • Output: DIN 3126-A 6,3
  • Application: Mounting socket wrench inserts, square

Related products

Added to cart