Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Power side cutters DIN ISO 5749

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Surface: Chrome-plated
  • Material of the grip handle: 2-component plastic
  • Type of joint: Launched

Length

Length in inches

Max. medium wire diameter cutting capacity

Max. hard wire diameter cutting capacity

Code

Package / Quantity

Price (AMD)

140 mm

5 1/2 in

3.1 mm

2 mm

x 0

Code: 071401 551

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 140 mm
  • Length in inches 5 1/2 in
  • Max. medium wire diameter cutting capacity 3.1 mm
  • Max. hard wire diameter cutting capacity 2 mm
  • Material Steel
  • Surface Chrome-plated
  • Type of joint Launched
  • Material of the grip handle 2-component plastic

160 mm

6 1/4 in

3.4 mm

2.5 mm

x 0

Code: 071401 552

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Material of the grip handle 2-component plastic
  • Type of joint Launched
  • Material Steel
  • Surface Chrome-plated
  • Max. hard wire diameter cutting capacity 2.5 mm
  • Length in inches 6 1/4 in
  • Max. medium wire diameter cutting capacity 3.4 mm
  • Length 160 mm

180 mm

7 in

3.8 mm

2.7 mm

x 0

Code: 071401 553

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 180 mm
  • Length in inches 7 in
  • Max. medium wire diameter cutting capacity 3.8 mm
  • Max. hard wire diameter cutting capacity 2.7 mm
  • Material Steel
  • Surface Chrome-plated
  • Type of joint Launched
  • Material of the grip handle 2-component plastic

200 mm

8 in

4.2 mm

3 mm

x 0

Code: 071401 598

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 200 mm
  • Length in inches 8 in
  • Max. medium wire diameter cutting capacity 4.2 mm
  • Max. hard wire diameter cutting capacity 3 mm
  • Material Steel
  • Surface Chrome-plated
  • Type of joint Launched
  • Material of the grip handle 2-component plastic
  • Strength-saving, clean cutting thanks to milled precision cutting edge
  • High-quality tool steel ensures long service life and precision of blades, even under maximum loads
  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
  • Inductively hardened precision blades
  • Surface: Entirely ground and chrome-plated
  • Joint: Lap joint, forged on rivets

Related products

LAST VIEWED

Added to cart