Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Joint smoother Plus

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 70 mm
  • Colour: White
  • Material: Plastic
  • Width: 5 mm

Material

Length

Width

Code

Package / Quantity

Price (AMD)

Plastic

70 mm

5 mm

x 0

Code: 0891182

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Plastic
  • Colour White
  • Length 70 mm
  • Width 5 mm
Specification

Fits perfectly in your hand

Comfortable size makes it easy to use. In addition, no bead forms while scraping, allowing seamless scraping.

Can be used six different ways

Joint smoother Plus is versatile and can be used for any jointing task.

Related products

LAST VIEWED

Added to cart