Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cable knife

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 100 mm
  • Cutting edge length: 64 mm

Length

Cutting edge length

Code

Package / Quantity

Price (AMD)

100 mm

64 mm

x 0

Code: 069594107

Tecnical Description

  • Length 100 mm
  • Cutting edge length 64 mm
Specification
  • Handle: Wooden grips
  • Blade: Folding, with round and triangular scraper

Related products

Added to cart