Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pin punch set, large dimensions

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 5 PCS

Number of pieces in assortment/set

Code

Package / Quantity

Price (AMD)

Code: 071463 320

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 5 PCS
Specification

Contents:

  • Pin punch, length 230 mm, u00d8 8 mm
  • Pin punch, length 240 mm, u00d8 10 mm
  • Pin punch, length 260 mm, u00d8 12 mm
  • Pin punch, length 280 mm, u00d8 14 mm
  • Pin punch, length 290 mm, u00d8 16 mm

Ergonomically shaped 2-component handle

  • Secure grip
  • Effortless work

Vibration protection

The handle dampens impact vibrations and oscillations

Impact protection

Prevents injuries to the hand

Made from hardened tool steel

Long service life

Hardness at working end: 54 u2013 58 HRC

Hardness at hammer head: 38 u2013 46 HRC

Related products

LAST VIEWED

Added to cart