Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

VDE combination pliers, angled

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Length: 200 mm
  • Surface: Chrome-plated
  • Material of the grip handle: 2-component plastic
  • Max. cable diameter cutting capacity in aluminium/copper: 13 mm
  • Max. hard wire diameter cutting capacity: 2.5 mm
  • Length in inches: 8 in
  • Max. medium wire diameter cutting capacity: 5.9 mm

Length

Length in inches

Max. medium wire diameter cutting capacity

Max. hard wire diameter cutting capacity

Code

Package / Quantity

Price (AMD)

200 mm

8 in

5.9 mm

2.5 mm

x 0

Code: 071401 593

Tecnical Description

  • Length 200 mm
  • Length in inches 8 in
  • Max. medium wire diameter cutting capacity 5.9 mm
  • Max. hard wire diameter cutting capacity 2.5 mm
  • Max. cable diameter cutting capacity in aluminium/copper 13 mm
  • Material Steel
  • Surface Chrome-plated
  • Material of the grip handle 2-component plastic
Specification

For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

Protects joints and muscles

Relaxed and fatigue-free hand position

Universal application with multiple smart details

  • Tighten screws with profiled burner port
  • Grip and pull using nail groove
  • Precise and powerful cutting action

Long service life and precision

High-quality tool steel

Safe method of working

Ergonomic, non-slip 2-component comfort handle with wide VDE collar

Inductively hardened precision blades

Surface ground and chrome-plated all-round

Lap joint with opening spring

Related products

LAST VIEWED

Added to cart