Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Joint smoother Uni

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 95 mm
  • Material: Plastic
  • Colour: Red
  • Width: 5 mm

Material

Length

Width

Code

Package / Quantity

Price (AMD)

Plastic

95 mm

5 mm

x 0

Code: 0891184003

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Plastic
  • Colour Red
  • Length 95 mm
  • Width 5 mm

Plastic

95 mm

5 mm

x 0

Code: 0891184004

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Plastic
  • Colour Red
  • Length 95 mm
  • Width 5 mm
Specification
Practical sets
  • Broad application range
  • Flexible working
  • Precise application for a variety of uses

Handy shape

  • Can also be used in hard-to-reach places
  • User-friendly

Precise scraping edge

Optimum joint surface

Related products

LAST VIEWED

Added to cart