Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

PH screwdriver

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material of the grip handle: 2-component plastic

Tip size

Handle length

Blade length

Length

Code

Package / Quantity

Price (AMD)

PH4

120 mm

200 mm

320 mm

x 0

Code: 06134224

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size PH4
  • Handle length 120 mm
  • Blade length 200 mm
  • Length 320 mm
  • Material of the grip handle 2-component plastic

PH1

96 mm

80 mm

176 mm

x 0

Code: 06134221

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size PH1
  • Handle length 96 mm
  • Blade length 80 mm
  • Length 176 mm
  • Material of the grip handle 2-component plastic

PH2

106 mm

100 mm

206 mm

x 1

Code: 06134222

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size PH2
  • Handle length 106 mm
  • Blade length 100 mm
  • Length 206 mm
  • Material of the grip handle 2-component plastic

PH3

114 mm

150 mm

264 mm

x 0

Code: 06134223

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size PH3
  • Handle length 114 mm
  • Blade length 150 mm
  • Length 264 mm
  • Material of the grip handle 2-component plastic
Specification
  • Blade: Matt chrome-plated
  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point

Related products

Added to cart