Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cable shears

Log in to see price

+374(0) 60 708807

Tecnical Description

Length

Length in inches

Max. cable diameter cutting capacity in aluminium/copper

Max. aluminium/copper wire cross-section cutting capacity

Code

Package / Quantity

Price (AMD)

160 mm

6 1/2 in

10 mm

24 mm²

x 0

Code: 071507 51

Tecnical Description

  • Length 160 mm
  • Length in inches 6 1/2 in
  • Max. cable diameter cutting capacity in aluminium/copper 10 mm
  • Max. aluminium/copper wire cross-section cutting capacity 24 mm²

Code: 071507 52

Tecnical Description

Handle:

Impact-resistant plastic

Cutting edge:

  • No crushing of cables
  • Precision-ground

Pivot arms:

With opening spring and catch

Joint:

Adjustable screw joint

Head:

Polished stainless steel


Notice

Not suitable for steel wire.

Related products

LAST VIEWED

Added to cart