Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

File handle

Log in to see price

+374(0) 60 708807

Tecnical Description

Length

Bore diameter

Code

Package / Quantity

Price (AMD)

110 mm

5 mm

x 1

Code: 071461 622

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 110 mm
  • Bore diameter 5 mm

110 mm

3 mm

x 0

Code: 071461 620

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 110 mm
  • Bore diameter 3 mm

128 mm

7 mm

x 0

Code: 071461 624

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 128 mm
  • Bore diameter 7 mm
Specification

Material: Plastic, sealed surface

Holding the bowl in the palm enables smooth and consistent file guidance

Effortless work

Related products

LAST VIEWED

Added to cart