Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

File handle

Log in to see price

+374(0) 60 708807

Tecnical Description

Length

Adapter diameter

Bore diameter

Code

Package / Quantity

Price (AMD)

100 mm

16 mm

3 mm

x 0

Code: 071461 57

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Length 100 mm
  • Adapter diameter 16 mm
  • Bore diameter 3 mm

110 mm

28 mm

4 mm

x 0

Code: 071461 58

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Length 110 mm
  • Adapter diameter 28 mm
  • Bore diameter 4 mm

120 mm

20 mm

5.5 mm

x 0

Code: 071461 59

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Adapter diameter 20 mm
  • Bore diameter 5.5 mm
  • Length 120 mm

130 mm

20 mm

7 mm

x 0

Code: 071461 60

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Length 130 mm
  • Adapter diameter 20 mm
  • Bore diameter 7 mm

140 mm

22 mm

9 mm

x 0

Code: 071461 61

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Length 140 mm
  • Adapter diameter 22 mm
  • Bore diameter 9 mm

Wooden handle

Related products

LAST VIEWED

Added to cart