Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Simplex soft face hammer

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 325 mm
  • Material of the handle: Wood
  • Length of handle: 278 mm

Material of the handle

Length of handle

Length

Code

Package / Quantity

Price (AMD)

Wood

278 mm

325 mm

x 0

Code: 071572 30

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of the handle Wood
  • Length of handle 278 mm
  • Length 325 mm
Specification
  • The light aluminium housing means the hammer is only slightly top-heavy, allowing a targeted striking action
  • Major weight advantage over conventional soft face hammers
  • The large diameter of the inserts compared to the housing prevents off-target impacts from damaging the workpiece
  • Impact inserts do not stain
  • 2 hammers in 1 with 2 different impact inserts

Related products

LAST VIEWED

Added to cart