Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Dunlop S5 rubber safety boots

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: PVC - Polyvinyl chloride
  • Foot width: 11 (comfort width safety shoes)
  • ISO: 20345
  • Material of shoes upper: PVC
  • Shaft height: 35 cm
  • Safety category: S5

Size

Product weight (per item)

ISO

Material of shoes upper

Code

Package / Quantity

Price (AMD)

38

2007 g

20345

PVC

x 0

Code: M423008038

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of shoes upper PVC
  • Foot width 11 (comfort width safety shoes)
  • Shaft height 35 cm
  • Product weight (per item) 2007 g
  • Safety category S5
  • Material PVC - Polyvinyl chloride
  • Size 38
  • ISO 20345

39

2039 g

20345

PVC

x 0

Code: M423008039

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of shoes upper PVC
  • ISO 20345
  • Material PVC - Polyvinyl chloride
  • Safety category S5
  • Product weight (per item) 2039 g
  • Foot width 11 (comfort width safety shoes)
  • Size 39
  • Shaft height 35 cm

40

2142 g

20345

PVC

x 0

Code: M423008040

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of shoes upper PVC
  • ISO 20345
  • Material PVC - Polyvinyl chloride
  • Safety category S5
  • Product weight (per item) 2142 g
  • Foot width 11 (comfort width safety shoes)
  • Size 40
  • Shaft height 35 cm

41

2332 g

20345

PVC

x 0

Code: M423008041

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of shoes upper PVC
  • ISO 20345
  • Material PVC - Polyvinyl chloride
  • Safety category S5
  • Product weight (per item) 2332 g
  • Foot width 11 (comfort width safety shoes)
  • Size 41
  • Shaft height 35 cm

42

2410 g

20345

PVC

x 0

Code: M423008042

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of shoes upper PVC
  • Foot width 11 (comfort width safety shoes)
  • Shaft height 35 cm
  • Safety category S5
  • Product weight (per item) 2410 g
  • Size 42
  • ISO 20345
  • Material PVC - Polyvinyl chloride

43

2345 g

20345

PVC

x 0

Code: M423008043

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material PVC - Polyvinyl chloride
  • Shaft height 35 cm
  • Material of shoes upper PVC
  • Size 43
  • Product weight (per item) 2345 g
  • Foot width 11 (comfort width safety shoes)
  • Safety category S5
  • ISO 20345

44

2440 g

20345

PVC

x 0

Code: M423008044

Product information

Catalogue page as PDF 1

Tecnical Description

  • ISO 20345
  • Safety category S5
  • Foot width 11 (comfort width safety shoes)
  • Shaft height 35 cm
  • Material of shoes upper PVC
  • Size 44
  • Product weight (per item) 2440 g
  • Material PVC - Polyvinyl chloride

45

2684 g

20345

PVC

x 0

Code: M423008045

Product information

Catalogue page as PDF 1

Tecnical Description

  • Shaft height 35 cm
  • ISO 20345
  • Size 45
  • Product weight (per item) 2684 g
  • Material of shoes upper PVC
  • Foot width 11 (comfort width safety shoes)
  • Material PVC - Polyvinyl chloride
  • Safety category S5

46

2553 g

20345

PVC

x 0

Code: M423008046

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of shoes upper PVC
  • ISO 20345
  • Material PVC - Polyvinyl chloride
  • Safety category S5
  • Product weight (per item) 2553 g
  • Foot width 11 (comfort width safety shoes)
  • Size 46
  • Shaft height 35 cm

47

3148 g

20345

PVC

x 0

Code: M423008047

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 47
  • Product weight (per item) 3148 g
  • ISO 20345
  • Material of shoes upper PVC
  • Colour Yellow
  • Foot width 11 (comfort width safety shoes)
  • Shaft height 35 cm
  • Safety category S5
  • Material PVC - Polyvinyl chloride

Code: M423008048

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 48
  • Product weight (per item) 2660 g
  • ISO 20345
  • Material of shoes upper PVC
  • Colour Yellow
  • Foot width 11 (comfort width safety shoes)
  • Shaft height 35 cm
  • Safety category S5
  • Material PVC - Polyvinyl chloride
  • Robust PVC rubber boots
  • Protective steel toe caps, steel anti-perforation protection
  • Non-slip SRA PVC sole
  • Resistant to special oils/greases, chemicals, comfort width 11
  • Shaft height 35 cm
  • Approx. 1,190 g per shoe in size 42

Related products

Added to cart