Dunlop S5 rubber safety boots

Dunlop rubber boots, S5 DUN GUMMISTIEFEL S5 GR. 40 MODYF

Code: M423008040

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Practical and functional rubber safety boots with impressive resistance to various chemicals.

  • Robust PVC rubber boots
  • Protective steel toe caps, steel anti-perforation protection
  • Non-slip SRA PVC sole
  • Resistant to special oils/greases, chemicals, comfort width 11
  • Shaft height 35 cm
  • Approx. 1,190 g per shoe in size 42
Added to cart