Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Circlip pliers Type C

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Form: C

Length

Min./max. grip range

Jaws length

Tenon diameter

Code

Package / Quantity

Price (AMD)

225 mm

40-100 mm

65 mm

2.25 mm

x 0

Code: 071402 04

Product information

Catalogue page as PDF 1

Tecnical Description

  • Jaws length 65 mm
  • Tenon diameter 2.25 mm
  • Material Steel
  • Length 225 mm
  • Min./max. grip range 40-100 mm
  • Form C

320 mm

85-140 mm

91 mm

3.2 mm

x 0

Code: 071402 05

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Steel
  • Min./max. grip range 85-140 mm
  • Form C
  • Tenon diameter 3.2 mm
  • Jaws length 91 mm
  • Length 320 mm

140 mm

8-13 mm

39 mm

0.9 mm

x 0

Code: 071402 01

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. grip range 8-13 mm
  • Length 140 mm
  • Tenon diameter 0.9 mm
  • Material Steel
  • Form C
  • Jaws length 39 mm

140 mm

12-25 mm

38 mm

1.25 mm

x 0

Code: 071402 02

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 140 mm
  • Min./max. grip range 12-25 mm
  • Jaws length 38 mm
  • Tenon diameter 1.25 mm
  • Material Steel
  • Form C

180 mm

19-60 mm

54 mm

1.8 mm

x 0

Code: 071402 03

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Form C
  • Min./max. grip range 19-60 mm
  • Length 180 mm
  • Tenon diameter 1.8 mm
  • Material Steel
  • Jaws length 54 mm

Standard: DIN 5256

Handle: Plastic-coated

Guarantees a secure grip, prevents slippage

Tip from compressed spring steel

Optimised stability, even with seized rings

Inserted tips

Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.

Screwed and mounted joint

High precision and optimised movement.

Large locating faces

Rings mounted without torsion.

Pliers head

Narrow design for optimum access to workpiece, including in hard-to-reach spots.

Related products

LAST VIEWED

Added to cart