Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Precision gripping tweezers, bent

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Surface: Bare
  • Length: 105 mm
  • Tip distance: 8 mm
  • Jaws width: 0.4 mm
  • Angle of jaws: 45 Degree
  • Product weight (per item): 13.5 g

Length

Tip distance

Jaws width

Surface

Code

Package / Quantity

Price (AMD)

105 mm

8 mm

0.4 mm

Bare

x 0

Code: 071408 11

Product information

Catalogue page as PDF 1

Tecnical Description

  • Product weight (per item) 13.5 g
  • Tip distance 8 mm
  • Jaws width 0.4 mm
  • Surface Bare
  • Angle of jaws 45 Degree
  • Length 105 mm
  • Tips bent 45°, extra fine
  • Material: Stainless steel, non-magnetic
  • Surface: Non-glare polish

Related products

LAST VIEWED

Added to cart