Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Arcori Plus S3 FLEXITEC® safety boots

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Black
  • ISO: 20345
  • Material of shoes upper: Nubuck
  • Foot width: 10.5 (standard width safety shoes)

Size

ISO

Material of shoes upper

Code

Package / Quantity

Price (AMD)

38

20345

Nubuck

x 0

Code: M022073038

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 38
  • ISO 20345
  • Material of shoes upper Nubuck
  • Colour Black
  • Foot width 10.5 (standard width safety shoes)

39

20345

Nubuck

x 0

Code: M022073039

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 39
  • ISO 20345
  • Material of shoes upper Nubuck
  • Colour Black
  • Foot width 10.5 (standard width safety shoes)

40

20345

Nubuck

x 0

Code: M022073040

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 40
  • ISO 20345
  • Material of shoes upper Nubuck
  • Colour Black
  • Foot width 10.5 (standard width safety shoes)

41

20345

Nubuck

x 0

Code: M022073041

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 41
  • ISO 20345
  • Material of shoes upper Nubuck
  • Colour Black
  • Foot width 10.5 (standard width safety shoes)

42

20345

Nubuck

x 0

Code: M022073042

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 42
  • ISO 20345
  • Material of shoes upper Nubuck
  • Colour Black
  • Foot width 10.5 (standard width safety shoes)

43

20345

Nubuck

x 0

Code: M022073043

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 43
  • ISO 20345
  • Material of shoes upper Nubuck
  • Colour Black
  • Foot width 10.5 (standard width safety shoes)

44

20345

Nubuck

x 0

Code: M022073044

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 44
  • ISO 20345
  • Material of shoes upper Nubuck
  • Colour Black
  • Foot width 10.5 (standard width safety shoes)

45

20345

Nubuck

x 0

Code: M022073045

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 45
  • ISO 20345
  • Material of shoes upper Nubuck
  • Colour Black
  • Foot width 10.5 (standard width safety shoes)

46

20345

Nubuck

x 0

Code: M022073046

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 46
  • ISO 20345
  • Material of shoes upper Nubuck
  • Colour Black
  • Foot width 10.5 (standard width safety shoes)

47

20345

Nubuck

x 0

Code: M022073047

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 47
  • ISO 20345
  • Material of shoes upper Nubuck
  • Colour Black
  • Foot width 10.5 (standard width safety shoes)

Code: M022073048

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 48
  • ISO 20345
  • Material of shoes upper Nubuck
  • Colour Black
  • Foot width 10.5 (standard width safety shoes)
Specification
  • Breathable nubuck leather
  • Fabric inner lining
  • Plastic protective toe caps, steel anti-perforation protection
  • Non-slip Vibram rubber outsole, SRC, HRO, standard width 10.5
  • FLEXITECu00ae technology, Vibram technology
  • 740 g per boot in size 42

Related products

LAST VIEWED

Added to cart