Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ultimate S3 safety shoes

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Black/red
  • Foot width: 11 (comfort width safety shoes)
  • ISO: 20345
  • Safety category: S3
  • Material of shoes upper: Synthetic upper with textile insert

Size

ISO

Material of shoes upper

Safety category

Code

Package / Quantity

Price (AMD)

38

20345

Synthetic upper with textile insert

S3

x 0

Code: M418080038

Tecnical Description

  • Size 38
  • ISO 20345
  • Material of shoes upper Synthetic upper with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)

39

20345

Synthetic upper with textile insert

S3

x 0

Code: M418080039

Tecnical Description

  • Size 39
  • ISO 20345
  • Material of shoes upper Synthetic upper with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)

40

20345

Synthetic upper with textile insert

S3

x 0

Code: M418080040

Tecnical Description

  • Size 40
  • ISO 20345
  • Material of shoes upper Synthetic upper with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)

42

20345

Synthetic upper with textile insert

S3

x 0

Code: M418080042

Tecnical Description

  • Size 42
  • ISO 20345
  • Material of shoes upper Synthetic upper with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)

43

20345

Synthetic upper with textile insert

S3

x 0

Code: M418080043

Tecnical Description

  • Size 43
  • ISO 20345
  • Material of shoes upper Synthetic upper with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)

44

20345

Synthetic upper with textile insert

S3

x 0

Code: M418080044

Tecnical Description

  • Size 44
  • ISO 20345
  • Material of shoes upper Synthetic upper with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)

45

20345

Synthetic upper with textile insert

S3

x 0

Code: M418080045

Tecnical Description

  • Size 45
  • ISO 20345
  • Material of shoes upper Synthetic upper with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)

46

20345

Synthetic upper with textile insert

S3

x 0

Code: M418080046

Tecnical Description

  • Size 46
  • ISO 20345
  • Material of shoes upper Synthetic upper with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)

47

20345

Synthetic upper with textile insert

S3

x 0

Code: M418080047

Tecnical Description

  • Size 47
  • ISO 20345
  • Material of shoes upper Synthetic upper with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)
Specification
  • Breathable fabric material, synthetic inserts
  • Fabric inner lining, pull-on strap made from high-quality microfibre
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip rubber outsole SRC HRO, comfort width 11
  • DGUV 112-191 (BGR 191), metal-free
  • 680 g per shoe in size 42

Related products

LAST VIEWED

Added to cart