Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Image S3 FLEXITEC® ESD safety shoes

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Foot width: 11 (comfort width safety shoes)
  • ISO: 20345
  • Material of shoes upper: Breathable suede
  • Safety category: S3
  • Colour: Black with red contrast

Size

ISO

Material of shoes upper

Safety category

Code

Package / Quantity

Price (AMD)

36

20345

Breathable suede

S3

x 0

Code: M418081036

Tecnical Description

  • Size 36
  • ISO 20345
  • Material of shoes upper Breathable suede
  • Safety category S3
  • Colour Black with red contrast
  • Foot width 11 (comfort width safety shoes)

37

20345

Breathable suede

S3

x 0

Code: M418081037

Tecnical Description

  • Size 37
  • ISO 20345
  • Material of shoes upper Breathable suede
  • Safety category S3
  • Colour Black with red contrast
  • Foot width 11 (comfort width safety shoes)

38

20345

Breathable suede

S3

x 0

Code: M418081038

Tecnical Description

  • Size 38
  • ISO 20345
  • Material of shoes upper Breathable suede
  • Safety category S3
  • Colour Black with red contrast
  • Foot width 11 (comfort width safety shoes)

39

20345

Breathable suede

S3

x 0

Code: M418081039

Tecnical Description

  • Size 39
  • ISO 20345
  • Material of shoes upper Breathable suede
  • Safety category S3
  • Colour Black with red contrast
  • Foot width 11 (comfort width safety shoes)

40

20345

Breathable suede

S3

x 0

Code: M418081040

Tecnical Description

  • Size 40
  • ISO 20345
  • Material of shoes upper Breathable suede
  • Safety category S3
  • Colour Black with red contrast
  • Foot width 11 (comfort width safety shoes)

41

20345

Breathable suede

S3

x 0

Code: M418081041

Tecnical Description

  • Size 41
  • ISO 20345
  • Material of shoes upper Breathable suede
  • Safety category S3
  • Colour Black with red contrast
  • Foot width 11 (comfort width safety shoes)

42

20345

Breathable suede

S3

x 0

Code: M418081042

Tecnical Description

  • Size 42
  • ISO 20345
  • Material of shoes upper Breathable suede
  • Safety category S3
  • Colour Black with red contrast
  • Foot width 11 (comfort width safety shoes)

43

20345

Breathable suede

S3

x 0

Code: M418081043

Tecnical Description

  • Size 43
  • ISO 20345
  • Material of shoes upper Breathable suede
  • Safety category S3
  • Colour Black with red contrast
  • Foot width 11 (comfort width safety shoes)

44

20345

Breathable suede

S3

x 0

Code: M418081044

Tecnical Description

  • Size 44
  • ISO 20345
  • Material of shoes upper Breathable suede
  • Safety category S3
  • Colour Black with red contrast
  • Foot width 11 (comfort width safety shoes)

45

20345

Breathable suede

S3

x 0

Code: M418081045

Tecnical Description

  • Size 45
  • ISO 20345
  • Material of shoes upper Breathable suede
  • Safety category S3
  • Colour Black with red contrast
  • Foot width 11 (comfort width safety shoes)

Code: M418081046

Tecnical Description

  • Size 46
  • ISO 20345
  • Material of shoes upper Breathable suede
  • Safety category S3
  • Colour Black with red contrast
  • Foot width 11 (comfort width safety shoes)

Code: M418081047

Tecnical Description

  • Size 47
  • ISO 20345
  • Material of shoes upper Breathable suede
  • Safety category S3
  • Colour Black with red contrast
  • Foot width 11 (comfort width safety shoes)
Specification
  • Breathable suede, fabric inserts
  • Fabric inner lining
  • Steel protective toe caps, steel anti-perforation protection
  • Non-slip PU outsole SRC, comfort width 11
  • FLEXITECu00ae technology, DGUV 112-191 (BGR 191), 2-width sole, ESD
  • 580 g per shoe in size 42

Related products

LAST VIEWED

Added to cart