Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Revolving punch pliers

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Length in inches: 9 in
  • Length: 220 mm
  • Hole punch diameter: 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 5 mm
  • Number of punches: 6 PCS

Length

Length in inches

Hole punch diameter

Number of punches

Code

Package / Quantity

Price (AMD)

220 mm

9 in

2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 5 mm

6 PCS

x 0

Code: 071505 11

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Steel
  • Number of punches 6 PCS
  • Length in inches 9 in
  • Hole punch diameter 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 5 mm
  • Length 220 mm

Handle: plastic coated

Slip-resistant

Pliers: Sheet steel, nickel-plated

Punches: Tempered steel, powder-coated

Opening spring with catch

Related products

LAST VIEWED

Added to cart