Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Allen key set, hexagon socket

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 9 PCS
  • Tip type: Internal hexagon socket
  • Version: With ball head on one side

Tip type

Number of pieces in assortment/set

Version

Code

Package / Quantity

Price (AMD)

Internal hexagon socket

9 PCS

With ball head on one side

x 0

Code: 071540 50

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip type Internal hexagon socket
  • Number of pieces in assortment/set 9 PCS
  • Version With ball head on one side
Specification
  • Contents: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10
  • Easy removal of keys: Rotating one key in the holder fans out all other keys.
  • Allen key with an angle of max. 25u00b0.

Related products

LAST VIEWED

Added to cart