Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Water pump pliers DIN ISO 8976

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Chrome-vanadium steel
  • ISO: 8976

Length in inches

Length

Min./max. grip range in inches

Min./max. grip range

Code

Package / Quantity

Price (AMD)

7 in

175 mm

1/8-1 in

10-28 mm

x 0

Code: 071402 70

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length in inches 7 in
  • Length 175 mm
  • Min./max. grip range in inches 1/8-1 in
  • Min./max. grip range 10-28 mm
  • Material Chrome-vanadium steel
  • ISO 8976

12 in

300 mm

1/8-1-1/2 in

10-42 mm

x 0

Code: 071402 72

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 300 mm
  • Min./max. grip range 10-42 mm
  • Material Chrome-vanadium steel
  • ISO 8976
  • Length in inches 12 in
  • Min./max. grip range in inches 1/8-1-1/2 in

10 in

250 mm

1/8-1-1/4 in

10-32 mm

x 0

Code: 071402 71

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. grip range 10-32 mm
  • ISO 8976
  • Length in inches 10 in
  • Length 250 mm
  • Min./max. grip range in inches 1/8-1-1/4 in
  • Material Chrome-vanadium steel
  • Red-painted, slip-resistant handle
  • Tempered chrome-vanadium steel
  • Inductively hardened teeth
  • Ground head
  • Self-clamping on pipes and nuts
  • No slippage on workpiece

Related products

LAST VIEWED

Added to cart