Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
VDE cable cutters with single blade
+374(0) 60 708807
Tecnical Description
Length
Length in inches
Max. cable diameter cutting capacity in aluminium/copper
Max. aluminium/copper wire cross-section cutting capacity
Code
Package / Quantity
Price (AMD)
Code: 071401 585
Tecnical Description
For cutting copper and aluminium cable
For working on live parts up to 1000 V (AC) and up to 1500 V (DC), observing all prescribed safety precautions
Long service life and precision of cutting surfaces
Guaranteed by high-quality tool steel
Easy and distortion-free cutting action through single- or multi-stranded cable
Special blade geometry
Optimal power transmission
2-stage operation with dual blades
Safe working
Ergonomic and non-slip 2-component comfort handle with wide VDE collar
Hardened, precision cutting edges
Surface ground and chromium-plated
Bolted and adjustable joint
Related products