Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Low-cut safety shoes, Magic S3

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Black
  • ISO: 20345
  • Safety category: S3
  • Material of shoes upper: Full grain leather with paint insert
  • Foot width: 10 (standard width safety shoes)

Size

ISO

Material of shoes upper

Safety category

Code

Package / Quantity

Price (AMD)

36

20345

Full grain leather with paint insert

S3

x 0

Code: M428011036

Tecnical Description

  • Size 36
  • ISO 20345
  • Material of shoes upper Full grain leather with paint insert
  • Safety category S3
  • Colour Black
  • Foot width 10 (standard width safety shoes)

38

20345

Full grain leather with paint insert

S3

x 0

Code: M428011038

Tecnical Description

  • Size 38
  • ISO 20345
  • Material of shoes upper Full grain leather with paint insert
  • Safety category S3
  • Colour Black
  • Foot width 10 (standard width safety shoes)

37

20345

Full grain leather with paint insert

S3

x 0

Code: M428011037

Tecnical Description

  • Size 37
  • ISO 20345
  • Material of shoes upper Full grain leather with paint insert
  • Safety category S3
  • Colour Black
  • Foot width 10 (standard width safety shoes)

42

20345

Full grain leather with paint insert

S3

x 0

Code: M428011042

Tecnical Description

  • Size 42
  • ISO 20345
  • Material of shoes upper Full grain leather with paint insert
  • Safety category S3
  • Colour Black
  • Foot width 10 (standard width safety shoes)
Specification
  • Plastic toe cap and puncture-proof textile sole
  • Non-slip PU outsole
  • Weight in size 36 approx. 355 g/shoe

Related products

Added to cart