Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Chrome shoehorn

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Product weight (per item): 201 g

Material

Product weight (per item)

Code

Package / Quantity

Price (AMD)

Steel

201 g

x 0

Code: M039040999

Tecnical Description

  • Product weight (per item) 201 g
  • Material Steel
  • Very easy to use
  • Practical and stable
  • Eye for hanging up
  • Length 58 cm

Related products

LAST VIEWED

Added to cart