Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Centre punch

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Striking-surface diameter: 10 mm
  • Impact protection length: 30 mm

Length

Width of tip

Striking-surface diameter

Impact protection length

Code

Package / Quantity

Price (AMD)

150 mm

3 mm

10 mm

30 mm

x 0

Code: 071463 151

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 150 mm
  • Width of tip 3 mm
  • Striking-surface diameter 10 mm
  • Impact protection length 30 mm

120 mm

2 mm

10 mm

30 mm

x 0

Code: 071463 150

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 120 mm
  • Width of tip 2 mm
  • Striking-surface diameter 10 mm
  • Impact protection length 30 mm
Specification
  • Hardness at work end 54 u2013 58 HRC
  • Hardness at impact head 38 u2013 46 HRC

Related products

LAST VIEWED

Added to cart