Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Locking pliers

Log in to see price

+374(0) 60 708807

Tecnical Description

Length

Min./max. clamping width

Code

Package / Quantity

Price (AMD)

200 mm

0-40 mm

x 0

Code: 071309 25

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 200 mm
  • Min./max. clamping width 0-40 mm

235 mm

0-60 mm

x 0

Code: 071309 26

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 235 mm
  • Min./max. clamping width 0-60 mm

300 mm

0-60 mm

x 0

Code: 071309 27

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 300 mm
  • Min./max. clamping width 0-60 mm

Specification

  • Effortless release lever with spring mechanism
  • One-hand operation - pull-action instead of push-action
  • Lock nut for fixing clamping width, setting retained for repetitive applications
  • Ergonomic and appealing design
  • Comfortable and effortless handling
  • High-quality epoxy coating, welding beads roll off
  • Lower rust infiltration than nickel
  • 10x better rust resistance than nickel coating
  • More environmentally friendly

Related products

LAST VIEWED

Added to cart