Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Metal bow saw

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 400 mm
  • Height: 140 mm
  • Length of blade: 300 mm

Length of blade

Length

Height

Code

Package / Quantity

Price (AMD)

300 mm

400 mm

140 mm

x 0

Code: 071464 02

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 140 mm
  • Length 400 mm
  • Length of blade 300 mm

Light and manageable metal bow saw with aluminium handle

Very light, very robust and extremely scratch-resistant

Thanks to metal bow in powder-coated metal pipe

Good blade guidance

Pistol grip in powder-coated aluminium

Universal use

Thanks to 6x adjustable saw blade positions

Rapid blade tensioning and replacement

Saw blade clamped with quick-action clamping system in handle

Related products

LAST VIEWED

Added to cart