Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Slotted screwdriver

Log in to see price

+374(0) 60 708807

Tecnical Description

Thickness of cutting edge x width of cutting edge

Blade length

Handle length/handle width

Code

Package / Quantity

Price (AMD)

0,8 x 4 mm

100 mm

83 / 27 mm

x 0

Code: 061323174

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 0,8 x 4 mm
  • Blade length 100 mm
  • Handle length/handle width 83 / 27 mm

1,0 x 5,5 mm

150 mm

96 / 31 mm

x 1

Code: 0613231755

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 1,0 x 5,5 mm
  • Blade length 150 mm
  • Handle length/handle width 96 / 31 mm

0,4 x 2,5 mm

75 mm

73 / 20 mm

x 0

Code: 0613231725

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 0,4 x 2,5 mm
  • Blade length 75 mm
  • Handle length/handle width 73 / 20 mm

0,6 x 3,5 mm

100 mm

83 / 27 mm

x 0

Code: 0613231735

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Blade length 100 mm
  • Handle length/handle width 83 / 27 mm
  • Thickness of cutting edge x width of cutting edge 0,6 x 3,5 mm
  • Blade: Matt chrome-plated
  • Tip: DIN 5264-A, ISO 2380, Black Point
  • Standard: SMS SS 2830, DIN 5265

Related products

LAST VIEWED

Added to cart