Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Allen key, hexagon socket with ball head

Log in to see price

+374(0) 60 708807

Tecnical Description

Tip size

Short-limb dimension

Long-limb dimension

Code

Package / Quantity

Price (AMD)

2.5 mm

20 mm

111 mm

x 0

Code: 071540 025

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size 2.5 mm
  • Long-limb dimension 111 mm
  • Short-limb dimension 20 mm

1.3 mm

12 mm

73 mm

x 1

Code: 071540 013

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size 1.3 mm
  • Short-limb dimension 12 mm
  • Long-limb dimension 73 mm

1.5 mm

15 mm

89 mm

x 0

Code: 071540 015

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size 1.5 mm
  • Short-limb dimension 15 mm
  • Long-limb dimension 89 mm

2 mm

18 mm

99 mm

x 0

Code: 071540 02

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size 2 mm
  • Short-limb dimension 18 mm
  • Long-limb dimension 99 mm

5 mm

32 mm

158 mm

x 1

Code: 071540 05

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size 5 mm
  • Short-limb dimension 32 mm
  • Long-limb dimension 158 mm

6 mm

36 mm

178 mm

x 0

Code: 071540 06

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size 6 mm
  • Long-limb dimension 178 mm
  • Short-limb dimension 36 mm

3 mm

22 mm

125 mm

x 1

Code: 071540 03

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Long-limb dimension 125 mm
  • Short-limb dimension 22 mm
  • Tip size 3 mm

4 mm

29 mm

138 mm

x 1

Code: 071540 04

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Long-limb dimension 138 mm
  • Short-limb dimension 29 mm
  • Tip size 4 mm

10 mm

50 mm

221 mm

x 0

Code: 071540 10

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size 10 mm
  • Short-limb dimension 50 mm
  • Long-limb dimension 221 mm

12 mm

57 mm

247 mm

x 0

Code: 071540 12

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size 12 mm
  • Short-limb dimension 57 mm
  • Long-limb dimension 247 mm

Code: 071540 08

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size 8 mm
  • Short-limb dimension 43 mm
  • Long-limb dimension 198 mm
  • Brushed chromium-plated
  • Allen key with a max. angle of 25°

Related products

Added to cart