Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Slotted screwdriver

Log in to see price

+374(0) 60 708807

Tecnical Description

Thickness of cutting edge x width of cutting edge

Version

Blade length

Handle length/handle width

Code

Package / Quantity

Price (AMD)

0,8 x 4,5 mm

With impact cap, With wrench aid

90 mm

96 / 31 mm

x 1

Code: 0613321045

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 0,8 x 4,5 mm
  • Version With impact cap, With wrench aid
  • Blade length 90 mm
  • Handle length/handle width 96 / 31 mm

1 x 5,5 mm

With wrench aid, With impact cap

100 mm

96 / 31 mm

x 1

Code: 0613321055

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 1 x 5,5 mm
  • Version With wrench aid, With impact cap
  • Blade length 100 mm
  • Handle length/handle width 96 / 31 mm

1,6 x 9 mm

With impact cap, With wrench aid

150 mm

114 / 38 mm

x 1

Code: 061332109

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 1,6 x 9 mm
  • Version With impact cap, With wrench aid
  • Blade length 150 mm
  • Handle length/handle width 114 / 38 mm

1,2 x 7 mm

With impact cap, With wrench aid

125 mm

106 / 35 mm

x 1

Code: 061332107

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 1,2 x 7 mm
  • Version With impact cap, With wrench aid
  • Blade length 125 mm
  • Handle length/handle width 106 / 35 mm

2,5 x 14 mm

With wrench aid, With impact cap

250 mm

120 / 40,5 mm

x 1

Code: 061332114

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 2,5 x 14 mm
  • Version With wrench aid, With impact cap
  • Blade length 250 mm
  • Handle length/handle width 120 / 40,5 mm

1,6 x 10 mm

With impact cap, With wrench aid

175 mm

114 / 38 mm

x 0

Code: 061332110

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 1,6 x 10 mm
  • Version With impact cap, With wrench aid
  • Blade length 175 mm
  • Handle length/handle width 114 / 38 mm

2 x 12 mm

With wrench aid, With impact cap

200 mm

120 / 40,5 mm

x 1

Code: 061332112

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 2 x 12 mm
  • Version With wrench aid, With impact cap
  • Blade length 200 mm
  • Handle length/handle width 120 / 40,5 mm
Specification
  • Large impact cap
  • Tip: DIN 5264-A, ISO 2380, Black Point

Related products

LAST VIEWED

Added to cart