Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Wire stripping pliers AS 61, adjustable

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Plastic
  • Length: 200 mm
  • Material of the grip handle: Plastic
  • Min./max. wire cross section: 0,2-6 mm²
  • Min./max. American Wire Gauge (AWG): 10-23

Min./max. wire cross section

Min./max. American Wire Gauge (AWG)

Length

Material

Code

Package / Quantity

Price (AMD)

0,2-6 mm²

10-23

200 mm

Plastic

x 0

Code: 0691501

Tecnical Description

  • Min./max. wire cross section 0,2-6 mm²
  • Min./max. American Wire Gauge (AWG) 10-23
  • Length 200 mm
  • Material Plastic
  • Material of the grip handle Plastic
Specification
  • Narrow pliers jaws, suitable for hard-to-reach spots
  • No risk of injury caused by slippage during stripping of coating
  • Wire cutter for solid conductors up to max. u00d8 2 mm
  • Specially tempered stripping knife

Related products

LAST VIEWED

Added to cart