Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Stretchfit S3 safety shoes

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Grey
  • Foot width: 11 (comfort width safety shoes)
  • ISO: 20345
  • Material of shoes upper: Suede with textile insert
  • Safety category: S3

Size

ISO

Material of shoes upper

Safety category

Code

Package / Quantity

Price (AMD)

37

20345

Suede with textile insert

S3

x 0

Code: M418099037

Tecnical Description

  • Size 37
  • ISO 20345
  • Material of shoes upper Suede with textile insert
  • Safety category S3
  • Colour Grey
  • Foot width 11 (comfort width safety shoes)

41

20345

Suede with textile insert

S3

x 0

Code: M418099041

Tecnical Description

  • Size 41
  • ISO 20345
  • Material of shoes upper Suede with textile insert
  • Safety category S3
  • Colour Grey
  • Foot width 11 (comfort width safety shoes)

44

20345

Suede with textile insert

S3

x 0

Code: M418099044

Tecnical Description

  • Size 44
  • ISO 20345
  • Material of shoes upper Suede with textile insert
  • Safety category S3
  • Colour Grey
  • Foot width 11 (comfort width safety shoes)

48

20345

Suede with textile insert

S3

x 0

Code: M418099048

Tecnical Description

  • Size 48
  • ISO 20345
  • Material of shoes upper Suede with textile insert
  • Safety category S3
  • Colour Grey
  • Foot width 11 (comfort width safety shoes)

45

20345

Suede with textile insert

S3

x 0

Code: M418099045

Tecnical Description

  • Size 45
  • ISO 20345
  • Material of shoes upper Suede with textile insert
  • Safety category S3
  • Colour Grey
  • Foot width 11 (comfort width safety shoes)

47

20345

Suede with textile insert

S3

x 0

Code: M418099047

Tecnical Description

  • Size 47
  • ISO 20345
  • Material of shoes upper Suede with textile insert
  • Safety category S3
  • Colour Grey
  • Foot width 11 (comfort width safety shoes)

39

20345

Suede with textile insert

S3

x 0

Code: M418099039

Tecnical Description

  • Size 39
  • ISO 20345
  • Material of shoes upper Suede with textile insert
  • Safety category S3
  • Colour Grey
  • Foot width 11 (comfort width safety shoes)

46

20345

Suede with textile insert

S3

x 0

Code: M418099046

Tecnical Description

  • Size 46
  • ISO 20345
  • Material of shoes upper Suede with textile insert
  • Safety category S3
  • Colour Grey
  • Foot width 11 (comfort width safety shoes)

42

20345

Suede with textile insert

S3

x 0

Code: M418099042

Tecnical Description

  • Size 42
  • ISO 20345
  • Material of shoes upper Suede with textile insert
  • Safety category S3
  • Colour Grey
  • Foot width 11 (comfort width safety shoes)

36

20345

Suede with textile insert

S3

x 0

Code: M418099036

Tecnical Description

  • Size 36
  • ISO 20345
  • Material of shoes upper Suede with textile insert
  • Safety category S3
  • Colour Grey
  • Foot width 11 (comfort width safety shoes)

Code: M418099038

Tecnical Description

  • Size 38
  • ISO 20345
  • Material of shoes upper Suede with textile insert
  • Safety category S3
  • Colour Grey
  • Foot width 11 (comfort width safety shoes)

Code: M418099043

Tecnical Description

  • Size 43
  • ISO 20345
  • Material of shoes upper Suede with textile insert
  • Safety category S3
  • Colour Grey
  • Foot width 11 (comfort width safety shoes)

Code: M418099040

Tecnical Description

  • Size 40
  • ISO 20345
  • Material of shoes upper Suede with textile insert
  • Safety category S3
  • Colour Grey
  • Foot width 11 (comfort width safety shoes)
Specification
  • Breathable suede, fabric inserts
  • Mesh inner lining, pull-on strap made from high-quality microfibre
  • Fibreglass protective toe caps, fabric anti-perforation protection
  • Non-slip PU outsole SRC, comfort width 11
  • Flexibility thanks to CORDURAu00ae stretch inserts
  • 570 g per shoe in size 42

CORDURAu00ae is a registered trademark of INVISTA Technologies S.u00e0.r.l., Switzerland.

Related products

Added to cart