Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Circlip pliers Type B

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Form: B

Length

Min./max. grip range

Jaws length

Hook length

Code

Package / Quantity

Price (AMD)

305 mm

85-140 mm

73 mm

20 mm

x 0

Code: 071402 20

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 305 mm
  • Min./max. grip range 85-140 mm
  • Jaws length 73 mm
  • Hook length 20 mm
  • Material Steel
  • Form B

130 mm

10-25 mm

27 mm

12 mm

x 0

Code: 071402 17

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 130 mm
  • Min./max. grip range 10-25 mm
  • Jaws length 27 mm
  • Hook length 12 mm
  • Material Steel
  • Form B

165 mm

19-60 mm

40 mm

15 mm

x 0

Code: 071402 18

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Steel
  • Hook length 15 mm
  • Jaws length 40 mm
  • Min./max. grip range 19-60 mm
  • Length 165 mm
  • Form B

130 mm

3-10 mm

27 mm

12 mm

x 0

Code: 071402 16

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 130 mm
  • Min./max. grip range 3-10 mm
  • Jaws length 27 mm
  • Hook length 12 mm
  • Material Steel
  • Form B

210 mm

40-100 mm

55 mm

16 mm

x 0

Code: 071402 19

Product information

Catalogue page as PDF 1

Tecnical Description

  • Form B
  • Length 210 mm
  • Material Steel
  • Jaws length 55 mm
  • Min./max. grip range 40-100 mm
  • Hook length 16 mm

Standard: DIN 5254

Handle: Plastic-coated

Guarantees a secure grip, prevents slippage

Tip from compressed spring steel

Optimised stability, even with seized rings.

Inserted tips

Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.

Screwed and mounted joint

High precision and optimised movement.

Large locating faces

Rings mounted without torsion.

Pliers head

Narrow design for optimum access to workpiece, including in hard-to-reach spots.

Internal spring

  • Inside screwed joint for protection
  • Does not obstruct work
  • Cannot be soiled or lost

Related products

LAST VIEWED

Added to cart