Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

T-handle socket wrench

Log in to see price

+374(0) 60 708807

Tecnical Description

Width across flats

Handle width x handle length

Blade length

Code

Package / Quantity

Price (AMD)

11 mm

35 x 104 mm

125 mm

x 0

Code: 061312011

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 11 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 125 mm

10 mm

35 x 104 mm

125 mm

x 0

Code: 061312010

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 10 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 125 mm

17 mm

39 x 117 mm

125 mm

x 0

Code: 061312017

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 17 mm
  • Handle width x handle length 39 x 117 mm
  • Blade length 125 mm

16 mm

35 x 104 mm

125 mm

x 0

Code: 061312016

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 16 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 125 mm

13 mm

35 x 104 mm

125 mm

x 0

Code: 061312013

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 13 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 125 mm

12 mm

35 x 104 mm

125 mm

x 0

Code: 061312012

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 12 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 125 mm

15 mm

35 x 104 mm

125 mm

x 0

Code: 061312015

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 15 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 125 mm

14 mm

35 x 104 mm

125 mm

x 0

Code: 061312014

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 14 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 125 mm

9 mm

35 x 104 mm

125 mm

x 0

Code: 061312009

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 9 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 125 mm

8 mm

35 x 104 mm

125 mm

x 0

Code: 061312008

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 8 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 125 mm

Code: 061312007

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 7 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 125 mm

Code: 061312006

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 6 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 125 mm

Code: 061312112

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 12 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 230 mm

Code: 061312111

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 11 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 230 mm

Code: 061312113

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 13 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 230 mm

Code: 061312110

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 10 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 230 mm

Code: 061312108

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 8 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 200 mm

Code: 061312109

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 9 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 200 mm

Code: 061312107

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 7 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 200 mm

Code: 061312106

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 6 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 200 mm

Code: 061312208

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 8 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 300 mm

Code: 061312213

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 13 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 300 mm

Code: 061312212

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 12 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 300 mm

Code: 061312211

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 11 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 300 mm

Code: 061312210

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 10 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 300 mm

Code: 061312214

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 14 mm
  • Handle width x handle length 35 x 104 mm
  • Blade length 300 mm
Specification
  • Blade: Round blade, chrome-plated
  • Tip: DIN 475/2
  • Inner bore for protruding threaded shafts
  • Standard: DIN 3125

Related products

LAST VIEWED

Added to cart