Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

VDE screwdriver, PH recessed head, extra slim

Log in to see price

+374(0) 60 708807

Tecnical Description

Tip size

Blade length

Handle length/handle width

Code

Package / Quantity

Price (AMD)

PH2

100 mm

106 / 35 mm

x 0

Code: 061363220

Tecnical Description

  • Tip size PH2
  • Blade length 100 mm
  • Handle length/handle width 106 / 35 mm

PH1

80 mm

96 / 31 mm

x 0

Code: 061363210

Tecnical Description

  • Tip size PH1
  • Blade length 80 mm
  • Handle length/handle width 96 / 31 mm
Specification
  • Insulation with reduction of blade diameter in critical working area
  • Prevents fraying of insulation
  • Screw symbol on end of handle
  • Tip: DIN ISO 8764-I-PH
  • Blade: Burnished

Related products

LAST VIEWED

Added to cart