Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Builder's bucket, galvanised

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Contents: 12 l
  • Diameter: 30 cm
  • Height: 26 cm

Contents

Material

Diameter

Height

Code

Package / Quantity

Price (AMD)

12 l

Steel

30 cm

26 cm

x 0

Code: 099377012

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 12 l
  • Material Steel
  • Diameter 30 cm
  • Height 26 cm
Specification
  • Raised base
  • Soldered seams

Related products

LAST VIEWED

Added to cart