Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Standard builders bucket

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: PE - Polyethylene

Contents

Diameter

Height

Material

Code

Package / Quantity

Price (AMD)

12 l

31 cm

20 cm

PE - Polyethylene

x 1

Code: 069577012

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 12 l
  • Height 20 cm
  • Diameter 31 cm
  • Material PE - Polyethylene

20 l

36 cm

27 cm

PE - Polyethylene

x 0

Code: 069577020

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 36 cm
  • Contents 20 l
  • Height 27 cm
  • Material PE - Polyethylene

Related products

Added to cart