Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

VDE snipe nose pliers, angled

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Length: 210 mm
  • Surface: Chrome-plated
  • Material of the grip handle: 2-component plastic
  • Max. cable diameter cutting capacity in aluminium/copper: 13 mm
  • Max. hard wire diameter cutting capacity: 2.5 mm
  • Length in inches: 8 1/2 in
  • Max. soft wire diameter cutting capacity: 5.9 mm

Length

Length in inches

Material

Surface

Code

Package / Quantity

Price (AMD)

210 mm

8 1/2 in

Steel

Chrome-plated

x 0

Code: 071401 594

Tecnical Description

  • Length 210 mm
  • Length in inches 8 1/2 in
  • Material Steel
  • Surface Chrome-plated
  • Material of the grip handle 2-component plastic
  • Max. soft wire diameter cutting capacity 5.9 mm
  • Max. hard wire diameter cutting capacity 2.5 mm
  • Max. cable diameter cutting capacity in aluminium/copper 13 mm
Specification

For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

Protects joints and muscles

Relaxed and fatigue-free hand position

Universal application with numerous functions

  • Tighten screws with profiled burner port
  • Pressing of wire end ferrules (low-voltage range)
  • Precise and powerful cutting action
  • Stripping of 1.5 and 2.5 mmu00b2 wires

Long service life and precise gripping and cutting surfaces

High-quality tool steel

Safe method of working

Ergonomic, non-slip 2-component comfort handle with wide VDE collar

Inductively hardened precision blades

Surface ground and chrome-plated all-round

Lap joint with opening spring

Related products

Added to cart