Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Stripping pliers AS 280

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Plastic
  • Length: 160 mm
  • Min./max. wire cross section: 0,2-6 mm²
  • Min./max. American Wire Gauge (AWG): 10-20

Min./max. wire cross section

Min./max. American Wire Gauge (AWG)

Length

Material

Code

Package / Quantity

Price (AMD)

0,2-6 mm²

10-20

160 mm

Plastic

x 0

Code: 071441 06

Tecnical Description

  • Min./max. wire cross section 0,2-6 mm²
  • Min./max. American Wire Gauge (AWG) 10-20
  • Length 160 mm
  • Material Plastic
Specification
  • Wire knife with adjustable cutting depth for all round cables from 4 - 28 mm in diameter
  • Rotating blade for automatic conversion from circumferential to longitudinal cuts
  • Holding loop can be locked in two positions (4 - 16 or 8 - 28 mm cable diameter)
  • Rotate tool for automatic stripping of solid conductors and wires between 0.5 - 6.0 mmu00b2. Measurement scale for 8 - 20 mm stripping length.
  • Particularly slim design for optimum stripping even in hard-to-reach spots, e.g. in switch cabinets, junction or distributor boxes.

Related products

Added to cart