Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
WIRE STRIPPING PLIER REDSTRIPE
+374(0) 60 708807
Tecnical Description
Length
Surface
Code
Package / Quantity
Price (AMD)
Code: 5772001506
Catalogue page as PDF 1
Tecnical Description
Precise, effortless stripping of cables and wires with plastic or rubber insulation
Standard: DIN ISO 5743
Chrome-Vanadium steel
The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations
Multi-stage oil hardened
For Increased toughness
Adjusting Screw
Precisely adjusted to strip cables up to 10mm2 in cross section (Ø5mm)
Opening Spring
Comfortable and safe to use, especially one-handed
2 Component (2K) chemical resistant handle
Cushioned blend of Polypropylene (PP) and Thermoplastic Rubber (TPR).Grippy even with greasy hands․
Notice
Related products
LAST VIEWED