Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

WIRE STRIPPING PLIER REDSTRIPE

Wire stripping pliers adjustable REDSTRIPE WRESTR-ADJ-CRV-L6IN REDSTRIPE

Code: 5772001506

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Precise, effortless stripping of cables and wires with plastic or rubber insulation

Standard: DIN ISO 5743

Chrome-Vanadium steel

The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations

Multi-stage oil hardened

For Increased toughness

Adjusting Screw

Precisely adjusted to strip cables up to 10mm2 in cross section (Ø5mm)

Opening Spring

Comfortable and safe to use, especially one-handed

2 Component (2K) chemical resistant handle

Cushioned blend of Polypropylene (PP) and Thermoplastic Rubber (TPR).Grippy even with greasy hands․

Notice

  • Always wear protective glasses when cutting with pliers.
  • Avoid cleaning the cable with solvents or chemicals that damage the material.
  • Never carry out repairs with electrical tape on cables damage under the risk of accidents.
  • Never use pliers with a damaged handle, replace for a new one.
  • Tool with NON-insulated cable.
  • Never use pliers as hammers in strike actions to avoid creating clearance between parts and misalignment of the jaws.
  • Do not use to tighten or loosen nuts or screws, at the risk of damaging them.
  • Never use these pliers for network work energized electrical outlets.
Added to cart