Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Sport Plus S3 FLEXITEC® safety shoes

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Black/red
  • Foot width: 11 (comfort width safety shoes)
  • ISO: 20345
  • Material of shoes upper: Leather with textile insert
  • Safety category: S3

Size

ISO

Material of shoes upper

Safety category

Code

Package / Quantity

Price (AMD)

38

20345

Leather with textile insert

S3

x 0

Code: M418084038

Tecnical Description

  • Size 38
  • ISO 20345
  • Material of shoes upper Leather with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)

40

20345

Leather with textile insert

S3

x 0

Code: M418084040

Tecnical Description

  • Size 40
  • ISO 20345
  • Material of shoes upper Leather with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)

39

20345

Leather with textile insert

S3

x 0

Code: M418084039

Tecnical Description

  • Size 39
  • ISO 20345
  • Material of shoes upper Leather with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)

41

20345

Leather with textile insert

S3

x 0

Code: M418084041

Tecnical Description

  • Size 41
  • ISO 20345
  • Material of shoes upper Leather with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)

42

20345

Leather with textile insert

S3

x 0

Code: M418084042

Tecnical Description

  • Size 42
  • ISO 20345
  • Material of shoes upper Leather with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)

43

20345

Leather with textile insert

S3

x 0

Code: M418084043

Tecnical Description

  • Size 43
  • ISO 20345
  • Material of shoes upper Leather with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)

44

20345

Leather with textile insert

S3

x 0

Code: M418084044

Tecnical Description

  • Size 44
  • ISO 20345
  • Material of shoes upper Leather with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)

45

20345

Leather with textile insert

S3

x 0

Code: M418084045

Tecnical Description

  • Size 45
  • ISO 20345
  • Material of shoes upper Leather with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)

46

20345

Leather with textile insert

S3

x 0

Code: M418084046

Tecnical Description

  • Size 46
  • ISO 20345
  • Material of shoes upper Leather with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)

47

20345

Leather with textile insert

S3

x 0

Code: M418084047

Tecnical Description

  • Size 47
  • ISO 20345
  • Material of shoes upper Leather with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)

Code: M418084048

Tecnical Description

  • Size 48
  • ISO 20345
  • Material of shoes upper Leather with textile insert
  • Safety category S3
  • Colour Black/red
  • Foot width 11 (comfort width safety shoes)
Specification
  • Breathable full-grain leather, fabric inserts
  • Mesh inner lining, pull-on strap made from high-quality microfibre
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip PU outsole SRC, comfort width 11
  • FLEXITECu00ae technology, DGUV 112-191 (BGR 191), ESD
  • 680 g per shoe in size 42

Related products

Added to cart