Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Ratchet magazine screwdriver, automotive/metalwork
+374(0) 60 708807
Tecnical Description
Tip size
Blade length
Handle length
Handle width
Code
Package / Quantity
Price (AMD)
Blade: Circular blade with magnet, bright chrome-plated
Tip: DIN 3126-D 6.3
Powerful ratchet screwdriver
28 teeth, max. torque over 20 Nm.
Advantage of the ratchet function
No need to reposition hand. This enables fast, efficient operation in any assembly situation.
Bit magazine for max. 12 bits
Extendible, rotating magazine lets you find the bit you need quickly.
1/4"-bit with colour coding system
Fast location of bits using Wu00fcrth colour coding system u2013 the right bit for every screw.
Contents: 13 pieces
Related products