Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Jogger S3 safety boots

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Grey
  • ISO: 20345
  • Foot width: 10.5 (standard width safety shoes)
  • Material of shoes upper: Microfibre insert

Size

ISO

Material of shoes upper

Code

Package / Quantity

Price (AMD)

36

20345

Microfibre insert

x 0

Code: M422128036

Tecnical Description

  • Size 36
  • ISO 20345
  • Material of shoes upper Microfibre insert
  • Colour Grey
  • Foot width 10.5 (standard width safety shoes)

38

20345

Microfibre insert

x 0

Code: M422128038

Tecnical Description

  • Size 38
  • ISO 20345
  • Material of shoes upper Microfibre insert
  • Colour Grey
  • Foot width 10.5 (standard width safety shoes)

39

20345

Microfibre insert

x 0

Code: M422128039

Tecnical Description

  • Size 39
  • ISO 20345
  • Material of shoes upper Microfibre insert
  • Colour Grey
  • Foot width 10.5 (standard width safety shoes)

40

20345

Microfibre insert

x 0

Code: M422128040

Tecnical Description

  • Size 40
  • ISO 20345
  • Material of shoes upper Microfibre insert
  • Colour Grey
  • Foot width 10.5 (standard width safety shoes)

41

20345

Microfibre insert

x 0

Code: M422128041

Tecnical Description

  • Size 41
  • ISO 20345
  • Material of shoes upper Microfibre insert
  • Colour Grey
  • Foot width 10.5 (standard width safety shoes)

42

20345

Microfibre insert

x 0

Code: M422128042

Tecnical Description

  • Size 42
  • ISO 20345
  • Material of shoes upper Microfibre insert
  • Colour Grey
  • Foot width 10.5 (standard width safety shoes)

43

20345

Microfibre insert

x 0

Code: M422128043

Tecnical Description

  • Size 43
  • ISO 20345
  • Material of shoes upper Microfibre insert
  • Colour Grey
  • Foot width 10.5 (standard width safety shoes)

44

20345

Microfibre insert

x 0

Code: M422128044

Tecnical Description

  • Size 44
  • ISO 20345
  • Material of shoes upper Microfibre insert
  • Colour Grey
  • Foot width 10.5 (standard width safety shoes)

45

20345

Microfibre insert

x 0

Code: M422128045

Tecnical Description

  • Size 45
  • ISO 20345
  • Material of shoes upper Microfibre insert
  • Colour Grey
  • Foot width 10.5 (standard width safety shoes)

46

20345

Microfibre insert

x 0

Code: M422128046

Tecnical Description

  • Size 46
  • ISO 20345
  • Material of shoes upper Microfibre insert
  • Colour Grey
  • Foot width 10.5 (standard width safety shoes)

Code: M422128047

Tecnical Description

  • Size 47
  • ISO 20345
  • Material of shoes upper Microfibre insert
  • Colour Grey
  • Foot width 10.5 (standard width safety shoes)

Code: M422128037

Tecnical Description

  • Size 37
  • ISO 20345
  • Material of shoes upper Microfibre insert
  • Colour Grey
  • Foot width 10.5 (standard width safety shoes)
Specification
  • Breathable microfibre
  • Fabric inner lining
  • Steel protective toe caps, fabric anti-perforation protection
  • Non-slip SRC PU/RPU outsole, standard width 10.5
  • Casual fit, spare pair of shoelaces
  • 570 g per shoe in size 42

Related products

LAST VIEWED

Added to cart