Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Electronic side cutters, round head

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 115 mm
  • Jaws thickness: 7.5 mm
  • Jaws width: 11 mm
  • Cutting edge length: 14 mm
  • Min./max. soft wire diameter cutting capacity: 0,3-1,3 mm
  • Max. medium wire diameter cutting capacity: 1 mm

Length

Jaws width

Cutting edge length

Jaws thickness

Code

Package / Quantity

Price (AMD)

115 mm

11 mm

14 mm

7.5 mm

x 0

Code: 071407 38

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. medium wire diameter cutting capacity 1 mm
  • Min./max. soft wire diameter cutting capacity 0,3-1,3 mm
  • Cutting edge length 14 mm
  • Jaws thickness 7.5 mm
  • Length 115 mm
  • Jaws width 11 mm
  • Standard: DIN ISO 9654
  • Handle: Soft comfort-grip handle shells
  • Joint: Box joint, high precision, zero-backlash action
  • Opening spring: Double spring for automatic opening of pliers
  • Blade: For soft wires and some hard wires
  • Head: Polished

Related products

LAST VIEWED

Added to cart