Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Precision gripping tweezers, straight, narrow

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Surface: Bare
  • Length: 120 mm
  • Tip distance: 8 mm
  • Product weight (per item): 13.35 g

Length

Tip distance

Surface

Product weight (per item)

Code

Package / Quantity

Price (AMD)

120 mm

8 mm

Bare

13.35 g

x 0

Code: 071408 12

Product information

Catalogue page as PDF 1

Tecnical Description

  • Product weight (per item) 13.35 g
  • Length 120 mm
  • Tip distance 8 mm
  • Surface Bare
  • Straight tips, extra narrow
  • Material: Stainless steel, non-magnetic
  • Surface: Non-glare polish

Related products

LAST VIEWED

Added to cart