Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Assembly tweezers, X-stroke

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 140 mm
  • Surface: Chrome-plated
  • Tip distance: 10 mm
  • Jaws width: 3 mm
  • Product weight (per item): 14 g

Length

Tip distance

Jaws width

Surface

Code

Package / Quantity

Price (AMD)

140 mm

10 mm

3 mm

Chrome-plated

x 0

Code: 071408 01

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Jaws width 3 mm
  • Surface Chrome-plated
  • Length 140 mm
  • Product weight (per item) 14 g
  • Tip distance 10 mm
  • X-stroke, rounded tips
  • Jaws: Finely serrated
  • Surface: High-gloss, nickel-plated, polished

Related products

LAST VIEWED

Added to cart