Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pistol grip ratchet magazine screwdriver

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Blade length: 25 mm
  • Handle length: 113 mm
  • Handle width: 40 mm
  • Number of bits: 6 PCS

Blade length

Handle length

Handle width

Number of bits

Code

Package / Quantity

Price (AMD)

25 mm

113 mm

40 mm

6 PCS

x 0

Code: 06136400

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Handle width 40 mm
  • Handle length 113 mm
  • Blade length 25 mm
  • Number of bits 6 PCS

High-performance ratchet screwdriver

  • 3-position adjustment wheel, adjustable with one hand, easy to change direction whilst working without using the other hand
  • Magnet ensures a secure grip on bits and screws
  • 45 teeth, max. torque of up to 40 Nm

2C grip for optimum ergonomic work

  • Can be used as a standard screwdriver in the straight position or as a pistol grip in the 60° position thanks to the adjustable handle

LED technology

  • Working area is always well lit, lights the screw directly
  • Especially suitable for dark corners

Blade: Short bit holder blade with magnet, brushed chromium-plated

Output: DIN 3126-D 6.3

Sealing cap with bit magazine for a total of 6 bits

Related products

LAST VIEWED

Added to cart